Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
8-CCH-105 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
By Qualfast
Order Code:
ZT3307199S
£85.99
Inc VAT (20%)
£89.99
4% off
Quantity
Price
Discount
1 - 4
£85.99
0%
5 +
£79.97
7%
1
Add to basket
Get it in
13-16
working days
Available
GBP
85.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/8-cch-105-blind-rivet-nut-cylinder-closed-ser-shank-bzp-bx-250/p/ZT3307199S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Closed With Serrated Shank
Steel Zinc Plated
3 CCH 25
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8-CCH-105 Blind Rivet Nut Cylinder Closed Ser. Shank BZP (BX-250)
Surface Treatment
Zinc Plated
Drill Size
11mm
Length
33.5mm
Grip range
8.0 - 10.5mm
Rivet Nut Diameter
M8
Material
Steel
Product Type
Blind Rivet Nut
Drill Diameter
11
Diameter
M8
d (Diameter)
8
dk (Diameter)
15
Type
8 CCH 105
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome