Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
8-OCH-30 Blind Rivet Nut Cylinder Open Shank BZP (BX-250)
By Qualfast
Order Code:
ZT3306864S
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£50.21
7%
1
Add to basket
Get it in
12-15
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/8-och-30-blind-rivet-nut-cylinder-open-shank-bzp-bx-250/p/ZT3306864S
Add to quotation
View all Rivet Nuts
Description
Blind Rivet Nut
Cylindrical
Open With Hexagon Shank
Steel Zinc Plated
4OCH30
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8-OCH-30 Blind Rivet Nut Cylinder Open Shank BZP (BX-250)
Length
17.5mm
Surface Treatment
Zinc Plated
Drill Size
11mm
Grip range
0.5 - 3.0mm
Material
Steel
Rivet Nut Diameter
M8
Hexagon Hole
11.1
d (Diameter)
8
Diameter
M8
k
1.6
dk (Diameter)
14.5
MFR Part No.
69400.080.030