Drive Rivet Trim Clip, 10pcs, Volvo OEM 9133417

Order Code: ZT2443356S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

10pcs per pack
Panel and Moulding Clips
Hole Size: 9mm, Head Size: 16mm, Stem Length: 14mm
Suitable for Volvo OEM 9133417

See full description
Specifications for Drive Rivet Trim Clip, 10pcs, Volvo OEM 9133417
  • Product Type
    Drive Rivet Trim Clip
  • Type
    Panel and Moulding Clips
  • Stem Length
    14mm
  • Hole Size
    9mm
  • Head Size
    16mm