Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
M3-1.5mm Round Rivet Bush BZP
By Qualfast
Order Code:
ZT3307192S
£1.49
each
Inc VAT (20%)
£372.50 minimum order value
Add to basket
Minimum order quantity: 250.
Get it in
13-16
working days
Available
GBP
372.50
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/m3-1-5mm-round-rivet-bush-bzp/p/ZT3307192S
Add to quotation
View all Rivet Nuts
Description
Round Rivet Bushes,
Metric,
Steel,
BZP (Bright Zinc Plated).
Specifications
Technical Information
Specifications for M3-1.5mm Round Rivet Bush BZP
Material
Steel
Surface Treatment
Zinc Plated
d3
7.9
P
0.5
Diameter
M3
Hole Diameter
5.9mm
d2
5.8
m
3.2
Thread
Metric thread
d-D
M3
Grip range
1.4-1.6
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome