Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
Screw Rivet, 15MM x 14MM, GM & Honda - Pack of 20
By Sealey
Order Code:
ZT1231604P
£10.19
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/screw-rivet-15mm-x-14mm-gm-and-honda-pack-of-20/p/ZT1231604P
Add to quotation
View all Rivet Nuts
Description
Screw rivet, Ø15mm x 14mm, GM & Honda.
Specifications
Specifications for Screw Rivet, 15MM x 14MM, GM & Honda - Pack of 20
MFR Part No.
TCSR1514
Height
14mm
Diameter
15mm
Pack Quantity
20