Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivet Nuts
Screw Rivet, 20MM x 12MM, Mazda - Pack of 20
By Sealey
Order Code:
ZT1231612P
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/fasteners/rivet-nuts/screw-rivet-20mm-x-12mm-mazda-pack-of-20/p/ZT1231612P
Add to quotation
View all Rivet Nuts
Description
Screw rivet, Ø20mm x 12mm, Mazda.
Specifications
Specifications for Screw Rivet, 20MM x 12MM, Mazda - Pack of 20
MFR Part No.
TCSR2012
Length
12mm
Diameter
20mm
Type
Screw Rivet
Pack Quantity
20