Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
2.0x6mm Round Head Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3934475S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/fasteners/rivets/2-0x6mm-round-head-rivet-a2-bx-500/p/ZT3934475S
Add to quotation
View all Rivets
Description
Round Head Rivets,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2.0x6mm Round Head Rivet A2 (BX-500)
Length
6mm
Head Shape
Round Head
Material
Stainless Steel
Rivet Diameter
2mm
Grade
A2
DIN
660/124
L
6mm
k (js14)
1.2
D
2mm
d1
2
BS
4620
ISO
1051
Material Technical
A2
Diameter
2mm
e (max.)
1
d3
1.87min
d2
3.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome