2.4x6mm Aluminium Dome Rivet Mandrel DIN7337 Box of 1000

Order Code: ZT5116476S

£20.39 Inc VAT (20%)

Currently unavailable

Description

Aluminium dome rivers used in sheet materials.

Features and Benefits
• Manufactured from aluminium which will not rust

Standards
• DIN7337

See full description
Specifications for 2.4x6mm Aluminium Dome Rivet Mandrel DIN7337 Box of 1000
  • Grade
    A2
  • MFR Part No.
    0734A24060
  • Material
    Aluminium
  • Head Shape
    Domed Head
  • Length
    6mm
  • Rivet Diameter
    2.4mm