Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
2.5x6mm Round Head Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3934465S
£18.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.39
0%
5 - 9
£17.65
4%
10 - 19
£16.92
8%
20 +
£16.18
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
18.39
https://www.zoro.co.uk/shop/fasteners/rivets/2-5x6mm-round-head-rivet-a2-bx-500/p/ZT3934465S
Add to quotation
View all Rivets
Description
Round Head Rivets,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2.5x6mm Round Head Rivet A2 (BX-500)
Head Shape
Round Head
Length
6mm
Material
Stainless Steel
Rivet Diameter
2.5mm
Grade
A2
k (js14)
1.5
DIN
660/124
d2
4.4
ISO
1051
Material Technical
A2
d1
2.5
BS
4620
Diameter
2.5mm
e (max.)
1.25
d3
2.37min
D
2.5mm
L
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome