Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.0x14mm Round Head Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3375415S
£25.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£25.99
0%
5 - 9
£24.95
4%
10 - 19
£23.91
8%
20 +
£22.87
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-0x14mm-round-head-rivet-a2-bx-500/p/ZT3375415S
Add to quotation
View all Rivets
Description
Round Head Rivets,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.0x14mm Round Head Rivet A2 (BX-500)
Head Shape
Round Head
Material
Stainless Steel
Rivet Diameter
3mm
Length
14mm
Grade
A2
D
3mm
DIN
660/124
ISO
1051
d2
5.2
L
14mm
d3
2.87min
e (max.)
1.5
k (js14)
1.8
d1
3
BS
4620
Diameter
3mm
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome