Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.0x25mm Csk Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3805555S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-0x25mm-csk-rivet-a2-bx-500/p/ZT3805555S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.0x25mm Csk Rivet A2 (BX-500)
Material
Stainless Steel
Length
25mm
Head Shape
Countersunk Head
Surface Treatment
Plain
Rivet Diameter
3mm
Grade
A2
e (max.)
1.5
D
3mm
DIN
661/302
L
25mm
Diameter
3mm
d2
5.2
k
1.4
ISO
1051
d1
3
Material Technical
A2
BS
4620
d3
2.87min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome