Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.0x25mm Round Head Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3934480S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-0x25mm-round-head-rivet-a2-bx-500/p/ZT3934480S
Add to quotation
View all Rivets
Description
Round Head Rivets,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.0x25mm Round Head Rivet A2 (BX-500)
Length
25mm
Rivet Diameter
3mm
Material
Stainless Steel
Head Shape
Round Head
Grade
A2
d1
3
k (js14)
1.8
Material Technical
A2
d3
2.87min
d2
5.2
BS
4620
e (max.)
1.5
ISO
1051
D
3mm
DIN
660/124
Diameter
3mm
L
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome