Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.2 x 10mm Omni Dome Blind Rivet A2 (BX-500)
By Qualfast
Order Code:
ZT3112105S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 - 9
£52.79
4%
10 +
£50.59
8%
1
Add to basket
Get it by
Thu, 9th Jan
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-2-x-10mm-omni-dome-blind-rivet-a2-bx-500/p/ZT3112105S
Add to quotation
Schedule an order and save 5%
View all Rivets
Description
OMNI - Standard Open Rivets
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.2 x 10mm Omni Dome Blind Rivet A2 (BX-500)
Head Shape
Mushroom Head
Material
Stainless Steel
Rivet Diameter
3.2mm
Length
10mm
Grade
A2
k
0.8
Grip Range
4.5-6.5
Mandrel Material
Stainless Steel
D
3.2mm
Rivets End
Open
Drill Diameter
3.3
dk (Diameter)
6.5
L
10mm
Diameter
3.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome