Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.2x11mm Aluminium Csk Rivet Mandrel DIN7337 Box of 1000
By SERBOLT
Order Code:
ZT5116392S
£26.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
26.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-2x11mm-aluminium-csk-rivet-mandrel-din7337-box-of-1000/p/ZT5116392S
Add to quotation
View all Rivets
Description unavailable
Specifications
Specifications for 3.2x11mm Aluminium Csk Rivet Mandrel DIN7337 Box of 1000
Rivet Diameter
3.2mm
MFR Part No.
0733J32110
Length
11mm
Material
Aluminium
Head Shape
Countersunk