Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.2x6mm Omni Dome Blind Rivet Alu A2 (BX-500)
By Qualfast
Order Code:
ZT3375524S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-2x6mm-omni-dome-blind-rivet-alu-a2-bx-500/p/ZT3375524S
Add to quotation
View all Rivets
Description
OMNI - Standard Open Rivets
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.2x6mm Omni Dome Blind Rivet Alu A2 (BX-500)
Head Shape
Mushroom Head
Material
Aluminium
Length
6mm
Rivet Diameter
3.2mm
L
6mm
Grip Range
1.5-3.5
Rivets End
Open
k
0.8
D
3.2mm
dk (Diameter)
6.5
Diameter
3.2mm
Mandrel Material
Stainless Steel
Drill Diameter
3.3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome