Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3.2x9 DK9.5 Multi Lrg Dome Blind Rivet Alu BZP (BX-500)
By Qualfast
Order Code:
ZT3307011S
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/fasteners/rivets/3-2x9-dk9-5-multi-lrg-dome-blind-rivet-alu-bzp-bx-500/p/ZT3307011S
Add to quotation
View all Rivets
Description
MULTI - Open Rivets With A Large Grip Range
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 3.2x9 DK9.5 Multi Lrg Dome Blind Rivet Alu BZP (BX-500)
Head Shape
Mushroom Head
Surface Treatment
Zinc Plated
Length
9mm
Material
Aluminium
Rivet Diameter
3.2mm
Diameter
3.2mm
dk (Diameter)
9.5
L
9mm
Mandrel Material
Steel
Grip Range
2.0-6.5
Drill Diameter
3.3
Rivets End
Open
D
3.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome