Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
3x6mm Mild Steel Dome Rivet Mandrel DIN7337 Box of 1000
By SERBOLT
Order Code:
ZT5116544S
£23.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
23.99
https://www.zoro.co.uk/shop/fasteners/rivets/3x6mm-mild-steel-dome-rivet-mandrel-din7337-box-of-1000/p/ZT5116544S
Add to quotation
View all Rivets
Description
Description unavailable
Tags:
#NewProduct
Specifications
Specifications for 3x6mm Mild Steel Dome Rivet Mandrel DIN7337 Box of 1000
Length
6mm
Rivet Diameter
6.4mm
Material
Steel
Head Shape
Domed Head
MFR Part No.
0735A30060
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome