Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x10mm Omni Csk Blind Rivet ALU/A2 (BX-500)
By Qualfast
Order Code:
ZT3307003S
£43.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£43.99
0%
5 - 9
£42.23
4%
10 +
£40.47
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x10mm-omni-csk-blind-rivet-alu-a2-bx-500/p/ZT3307003S
Add to quotation
View all Rivets
Description
OMNI - Standard Open Rivets
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x10mm Omni Csk Blind Rivet ALU/A2 (BX-500)
Head Shape
Countersunk Head
Material
Aluminium
Length
10mm
Rivet Diameter
4.0mm
Rivets End
Open
Drill Diameter
4.1
Grip Range
5.0-6.5
L
10mm
dk (Diameter)
7.5
D
4mm
Diameter
4mm
Mandrel Material
Stainless Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome