Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x15mm Sigma Sealed Dome Blind Rivet BZP (BX-500)
By Qualfast
Order Code:
ZT3306988S
£129.99
Inc VAT (20%)
£149.99
13% off
1
Add to basket
Get it in
14-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x15mm-sigma-sealed-dome-blind-rivet-bzp-bx-500/p/ZT3306988S
Add to quotation
View all Rivets
Description
SIGMA - Closed End Rivets
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for 4.0x15mm Sigma Sealed Dome Blind Rivet BZP (BX-500)
Material
Steel
Head Shape
Mushroom Head
Length
15mm
Surface Treatment
Zinc Plated
Rivet Diameter
4.0mm
D
4mm
L
15mm
Drill Diameter
4.1
Diameter
4mm
Rivets End
Closed
k
1.4
dk (Diameter)
8
Grip Range
6.5-10.5
Mandrel Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome