Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x20mm Csk Rivet (BX-1000)
By Qualfast
Order Code:
ZT3805704S
£64.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£64.99
0%
5 - 9
£62.39
4%
10 +
£59.79
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x20mm-csk-rivet-bx-1000/p/ZT3805704S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x20mm Csk Rivet (BX-1000)
Head Shape
Countersunk Head
Material
Steel
Length
20mm
Rivet Diameter
4mm
Surface Treatment
Plain
d1
4
k
2
ISO
1051
BS
4620
D
4mm
DIN
661/302
Material Technical
C4C/C10C
d2
7
L
20mm
Diameter
4mm
e (max.)
2
d3
3.87min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome