Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x22mm Csk Rivet A2 (BX-200)
By Qualfast
Order Code:
ZT3805607S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£21.11
4%
10 - 19
£20.23
8%
20 +
£19.35
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x22mm-csk-rivet-a2-bx-200/p/ZT3805607S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x22mm Csk Rivet A2 (BX-200)
Material
Stainless Steel
Length
22mm
Rivet Diameter
4mm
Surface Treatment
Plain
Head Shape
Countersunk Head
Grade
A2
D
4mm
DIN
661/302
Diameter
4mm
BS
4620
d3
3.87min
ISO
1051
Material Technical
A2
d1
4
d2
7
e (max.)
2
k
2
L
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome