Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x30mm Csk Rivet Copper (BX-500)
By Qualfast
Order Code:
ZT3805652S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£95.99
4%
1
Add to basket
Get it in
14-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x30mm-csk-rivet-copper-bx-500/p/ZT3805652S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
Copper.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x30mm Csk Rivet Copper (BX-500)
Rivet Diameter
4mm
Head Shape
Countersunk Head
Material
Copper
Length
30mm
k
2
Material Technical
DHP
d1
4
Diameter
4mm
d2
7
DIN
661/302
L
30mm
e (max.)
2
D
4mm
BS
4620
ISO
1051
d3
3.87min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome