Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x6mm Round Head Rivet A4 (BX-200)
By Qualfast
Order Code:
ZT3375330S
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x6mm-round-head-rivet-a4-bx-200/p/ZT3375330S
Add to quotation
View all Rivets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x6mm Round Head Rivet A4 (BX-200)
DIN
660/124
L
6mm
d3
3.87min
Head Shape
Round head
k (js14)
2.4
e (max.)
2
BS
4620
D
4mm
Material
Stainless Steel
Diameter
4mm
Length
6mm
Material Technical
A4
d1
4
ISO
1051
d2
7
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome