Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x6mm Sigma Sealed Dome Blind Rivet BZP (BX-500)
By Qualfast
Order Code:
ZT3307039S
£44.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£44.99
0%
5 - 9
£43.19
4%
10 +
£41.39
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x6mm-sigma-sealed-dome-blind-rivet-bzp-bx-500/p/ZT3307039S
Add to quotation
View all Rivets
Description
SIGMA - Closed End Rivets
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x6mm Sigma Sealed Dome Blind Rivet BZP (BX-500)
Length
6mm
Material
Steel
Head Shape
Mushroom Head
Surface Treatment
Zinc Plated
Rivet Diameter
4.0mm
L
6mm
D
4mm
Drill Diameter
4.1
Mandrel Material
Steel
Rivets End
Closed
Grip Range
0.5-1.5
Diameter
4mm
k
1.4
dk (Diameter)
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome