Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.0x8 DK12 Multi Lrg Dome Blind Rivet Alu BZP (BX-500)
By Qualfast
Order Code:
ZT3307032S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-0x8-dk12-multi-lrg-dome-blind-rivet-alu-bzp-bx-500/p/ZT3307032S
Add to quotation
View all Rivets
Description
MULTI - Open Rivets With A Large Grip Range
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.0x8 DK12 Multi Lrg Dome Blind Rivet Alu BZP (BX-500)
Length
8mm
Head Shape
Mushroom Head
Material
Aluminium
Surface Treatment
Zinc Plated
Rivet Diameter
4.0mm
Grip Range
0.5-4.5
Rivets End
Open
L
8mm
Diameter
4mm
dk (Diameter)
12
Mandrel Material
Steel
D
4mm
Drill Diameter
4.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome