Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.8X15.5 Expanding Dome Blind Rivet Capped Alu (BX-100)
By Qualfast
Order Code:
ZT1116494X
£18.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£18.99
0%
5 - 9
£18.23
4%
10 - 19
£17.47
8%
20 +
£16.71
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-8x15-5-expanding-dome-blind-rivet-capped-alu-bx-100/p/ZT1116494X
Add to quotation
View all Rivets
Description
Rivet Nut, Expanding Dome Blind Rivet Capped,
Metric,
Aluminium.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8X15.5 Expanding Dome Blind Rivet Capped Alu (BX-100)
Material
Aluminium
Length
15.5mm
Head Shape
Mushroom Head
Box Quantity
100
Rivet Diameter
4.8mm
D
4.8mm
Surface Treatment
Zinc Plated
Rivet Head Diameter
9.5
Mandrel Material
Steel
L
15.5mm
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome