Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4.8x24.8mm Dome Multigrip Blind Rivet Alu BZP (BX-500)
By Qualfast
Order Code:
ZT3934312S
£59.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
1
Add to basket
Get it in
14-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/fasteners/rivets/4-8x24-8mm-dome-multigrip-blind-rivet-alu-bzp-bx-500/p/ZT3934312S
Add to quotation
View all Rivets
Description
MULTI - Open Rivets With A Large Grip Range
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 4.8x24.8mm Dome Multigrip Blind Rivet Alu BZP (BX-500)
Length
24.8mm
Rivet Diameter
4.8mm
Head Shape
Mushroom Head
Surface Treatment
Zinc Plated
Material
Aluminium
D
4.8mm
dk (Diameter)
9.5
Grip Range
14.5-19.5
Drill Diameter
4.9
L
25mm
Mandrel Material
Steel
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome