4.8x6mm Aluminium Dome Rivet Mandrel DIN7337 Box of 500

Order Code: ZT5116426S

£13.99 Inc VAT (20%)

Currently unavailable

Description

Aluminium dome rivers used in sheet materials.

Features and Benefits
• Manufactured from aluminium which will not rust

Standards
• DIN7337

See full description
Specifications for 4.8x6mm Aluminium Dome Rivet Mandrel DIN7337 Box of 500
  • Length
    6mm
  • Head Shape
    Domed Head
  • Grade
    A2
  • MFR Part No.
    0734A48060
  • Rivet Diameter
    4mm
  • Material
    Aluminium