Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
4x16mm Aluminium Csk Rivet Mandrel DIN7337 Box of 500
By SERBOLT
Order Code:
ZT5116438S
£17.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
17.99
https://www.zoro.co.uk/shop/fasteners/rivets/4x16mm-aluminium-csk-rivet-mandrel-din7337-box-of-500/p/ZT5116438S
Add to quotation
View all Rivets
Description unavailable
Specifications
Specifications for 4x16mm Aluminium Csk Rivet Mandrel DIN7337 Box of 500
Length
16mm
MFR Part No.
0733J40160
Head Shape
Countersunk
Material
Aluminium
Rivet Diameter
4mm