Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
5.0x10mm Round Head Rivet A4 (BX-200)
By Qualfast
Order Code:
ZT3375347S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/fasteners/rivets/5-0x10mm-round-head-rivet-a4-bx-200/p/ZT3375347S
Add to quotation
View all Rivets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.0x10mm Round Head Rivet A4 (BX-200)
k (js14)
3
L
10mm
D
5mm
Material Technical
A4
Diameter
5mm
d3
4.82min
BS
4620
e (max.)
2.5
DIN
660/124
d1
5
Length
10mm
d2
8.8
Material
Stainless Steel
ISO
1051
Head Shape
Round head
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome