Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
5.0x16mm Omni Dome Blind Rivet Alu A2 (BX-500)
By Qualfast
Order Code:
ZT3375539S
£102.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£102.99
0%
5 +
£98.87
4%
1
Add to basket
Get it in
14-17
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/fasteners/rivets/5-0x16mm-omni-dome-blind-rivet-alu-a2-bx-500/p/ZT3375539S
Add to quotation
View all Rivets
Description
OMNI - Standard Open Rivets
Specifications
Technical Information
Specifications for 5.0x16mm Omni Dome Blind Rivet Alu A2 (BX-500)
Rivet Diameter
5.0mm
Length
16mm
Head Shape
Mushroom Head
Material
Aluminium
Diameter
5mm
k
1.1
D
5mm
Mandrel Material
Stainless Steel
Grip Range
10.5-12.5
Drill Diameter
5.1
Rivets End
Open
dk (Diameter)
9.5
L
16mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome