Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
5.0x18mm Csk Rivet A2 (BX-200)
By Qualfast
Order Code:
ZT3805584S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/fasteners/rivets/5-0x18mm-csk-rivet-a2-bx-200/p/ZT3805584S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.0x18mm Csk Rivet A2 (BX-200)
Length
18mm
Rivet Diameter
5mm
Surface Treatment
Plain
Head Shape
Countersunk Head
Material
Stainless Steel
Grade
A2
d2
8.8
e (max.)
2.5
DIN
661/302
d3
4.82min
BS
4620
d1
5
k
2.5
Diameter
5mm
D
5mm
L
18mm
ISO
1051
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome