Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
5.0x35mm Csk Rivet A2 (BX-200)
By Qualfast
Order Code:
ZT3805581S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 - 9
£50.87
4%
10 +
£48.75
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/fasteners/rivets/5-0x35mm-csk-rivet-a2-bx-200/p/ZT3805581S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.0x35mm Csk Rivet A2 (BX-200)
Head Shape
Countersunk Head
Length
35mm
Material
Stainless Steel
Rivet Diameter
5mm
Surface Treatment
Plain
Grade
A2
Material Technical
A2
L
35mm
BS
4620
k
2.5
d1
5
e (max.)
2.5
ISO
1051
d3
4.82min
Diameter
5mm
DIN
661/302
D
5mm
d2
8.8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome