Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
5.0x8mm DK=11 Omni Lrg Dome Blind Rivet Alu BZP (BX-500)
By Qualfast
Order Code:
ZT3306969S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/fasteners/rivets/5-0x8mm-dk-11-omni-lrg-dome-blind-rivet-alu-bzp-bx-500/p/ZT3306969S
Add to quotation
View all Rivets
Description
OMNI - Standard Open Rivets
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 5.0x8mm DK=11 Omni Lrg Dome Blind Rivet Alu BZP (BX-500)
Rivet Diameter
5.0mm
Length
8mm
Surface Treatment
Zinc Plated
Head Shape
Mushroom Head
Material
Aluminium
D
5mm
Mandrel Material
Steel
Rivets End
Open
L
8mm
Diameter
5mm
Grip Range
2.0-5.0
Drill Diameter
5.1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome