Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x10mm Csk Rivet Copper (BX-500)
By Qualfast
Order Code:
ZT3805662S
£219.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
219.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x10mm-csk-rivet-copper-bx-500/p/ZT3805662S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
Copper.
Specifications
Technical Information
Specifications for 6.0x10mm Csk Rivet Copper (BX-500)
Head Shape
Countersunk Head
Length
10mm
Rivet Diameter
6mm
Material
Copper
BS
4620
L
10mm
D
6mm
d1
6
Diameter
6mm
DIN
661/302
d3
5.82min
ISO
1051
d2
10.5
Material Technical
DHP
k
3
e (max.)
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome