Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x18mm Csk Rivet A2 (BX-100)
By Qualfast
Order Code:
ZT3805602S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.99
4%
10 - 19
£22.99
8%
20 +
£21.99
12%
1
Add to basket
Get it in
14-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x18mm-csk-rivet-a2-bx-100/p/ZT3805602S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.0x18mm Csk Rivet A2 (BX-100)
Head Shape
Countersunk Head
Material
Stainless Steel
Rivet Diameter
6mm
Length
18mm
Surface Treatment
Plain
Grade
A2
d2
10.5
e (max.)
3
Diameter
6mm
DIN
661/302
k
3
BS
4620
d1
6
d3
5.82min
L
18mm
ISO
1051
Material Technical
A2
D
6mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome