Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x20mm Csk Rivet (BX-500)
By Qualfast
Order Code:
ZT3805711S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x20mm-csk-rivet-bx-500/p/ZT3805711S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.0x20mm Csk Rivet (BX-500)
Length
20mm
Head Shape
Countersunk Head
Surface Treatment
Plain
Material
Steel
Rivet Diameter
6mm
d2
10.5
d1
6
d3
5.82min
ISO
1051
Material Technical
C4C/C10C
Diameter
6mm
D
6mm
DIN
661/302
k
3
e (max.)
3
L
20mm
BS
4620
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome