Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x20mm Round Head Rivet A4 (BX-100)
By Qualfast
Order Code:
ZT3375376S
£37.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£37.99
0%
5 - 9
£36.47
4%
10 +
£34.95
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x20mm-round-head-rivet-a4-bx-100/p/ZT3375376S
Add to quotation
View all Rivets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.0x20mm Round Head Rivet A4 (BX-100)
Material
Stainless Steel
DIN
660/124
d2
10.5
BS
4620
Head Shape
Round head
d1
6
Length
20mm
k (js14)
3.6
Material Technical
A4
D
6mm
Diameter
6mm
e (max.)
3
d3
5.82min
ISO
1051
L
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome