Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x35mm Round Head Rivet A4 (BX-100)
By Qualfast
Order Code:
ZT3375411S
£54.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£54.99
0%
5 +
£52.79
4%
1
Add to basket
Get it in
14-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x35mm-round-head-rivet-a4-bx-100/p/ZT3375411S
Add to quotation
View all Rivets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.0x35mm Round Head Rivet A4 (BX-100)
Material
Stainless Steel
Material Technical
A4
d1
6
e (max.)
3
L
35mm
Diameter
6mm
d2
10.5
D
6mm
d3
5.82min
k (js14)
3.6
BS
4620
ISO
1051
Head Shape
Round head
DIN
660/124
Length
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome