Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.0x50mm Csk Rivet A2 (BX-100)
By Qualfast
Order Code:
ZT3805560S
£50.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£50.99
0%
5 +
£48.95
4%
1
Add to basket
Get it in
14-17
working days
Available
GBP
50.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-0x50mm-csk-rivet-a2-bx-100/p/ZT3805560S
Add to quotation
View all Rivets
Description
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 6.0x50mm Csk Rivet A2 (BX-100)
Surface Treatment
Plain
Material
Stainless Steel
Head Shape
Countersunk Head
Length
50mm
Rivet Diameter
6mm
Grade
A2
d1
6
d3
5.82min
BS
4620
L
50mm
D
6mm
e (max.)
3
Diameter
6mm
Material Technical
A2
k
3
ISO
1051
DIN
661/302
d2
10.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome