Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
6.4x17.5 Plus Bulb Csk Blind Rivet BZP (BX-250)
By Qualfast
Order Code:
ZT3307144S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/fasteners/rivets/6-4x17-5-plus-bulb-csk-blind-rivet-bzp-bx-250/p/ZT3307144S
Add to quotation
View all Rivets
Description
Plus Bulb & P Lock - High Strength Rivets
Specifications
Technical Information
Specifications for 6.4x17.5 Plus Bulb Csk Blind Rivet BZP (BX-250)
Material
Steel
Rivet Diameter
6.4mm
Head Shape
Countersunk Head
Surface Treatment
Zinc Plated
Length
17.5mm
Drill Diameter
6.6
dk (Diameter)
10
L
17.5mm
k
2
Grip Range
9.8-11.8
D
6.4mm
Diameter
6.4mm
Mandrel Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome