6x12mm Aluminium Dome Rivet Mandrel DIN7337 Box of 250

Order Code: ZT5116518S

£14.99 Inc VAT (20%)

Currently unavailable

Description

Aluminium dome rivers used in sheet materials.

Features and Benefits
• Manufactured from aluminium which will not rust

Standards
• DIN7337

See full description
Specifications for 6x12mm Aluminium Dome Rivet Mandrel DIN7337 Box of 250
  • Head Shape
    Domed Head
  • MFR Part No.
    0734A60120
  • Grade
    A2
  • Length
    12mm
  • Rivet Diameter
    5mm
  • Material
    Aluminium