Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
8.0x50mm Csk Rivet Alu (99.5) (BX-100)
By Qualfast
Order Code:
ZT3805632S
£35.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£35.99
0%
5 - 9
£34.55
4%
10 +
£33.11
8%
1
Add to basket
Get it in
14-17
working days
Available
GBP
35.99
https://www.zoro.co.uk/shop/fasteners/rivets/8-0x50mm-csk-rivet-alu-99-5-bx-100/p/ZT3805632S
Add to quotation
View all Rivets
Description
Countersunk Head Rivets,
Metric,
Aluminium.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 8.0x50mm Csk Rivet Alu (99.5) (BX-100)
Head Shape
Countersunk Head
Surface Treatment
Plain
Length
50mm
Material
Aluminium
Rivet Diameter
8mm
d2
14
d3
7.76min
e (max.)
4
DIN
661/302
k
4
Material Technical
99.5
Diameter
8mm
D
8mm
L
50mm
BS
4620
d1
8
ISO
1051
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome