A24M Aluminium Rivets Medium 4mm, Box of 100

A24M Aluminium Rivets Medium 4mm, Box of 100

Order Code: ZT2604051SCopy

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%

Currently unavailable

Description

Eclipse A24M Aluminium Rivets with a 4mm (5/32") diameter The Eclipse A24M Rivets are made from Aluminium and have a 4mm (5/32") diameter. They are the Medium type with 100 in a Box. Specification: Pack Size: 100 Type: Medium Maximum Grip: 5mm Rivet Diameter: 4mm (5/32") Overall length to Collar: 8mm Specification: Weight: 0.2kg

Specifications for A24M Aluminium Rivets Medium 4mm, Box of 100
  • Pack Quantity
    100
  • Type
    Medium
  • Material
    Aluminium
  • Product Type
    Aluminium Rivets
  • Weight
    0.2kg
  • Overall Length To Collar
    8mm