Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
Large Flange Black Rivets - 3.2mm x 10mm - Pack of 100 - 32889
By CONNECT
Order Code:
ZT3601935S
£9.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 10th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/fasteners/rivets/large-flange-black-rivets-3-2mm-x-10mm-pack-of-100-32889/p/ZT3601935S
Add to quotation
View all Rivets
Description
Large Flange
Black Anodised Finish
Aluminium Rivet
(1/8 X 3/8)
Specifications
Specifications for Large Flange Black Rivets - 3.2mm x 10mm - Pack of 100 - 32889
Product Type
Rivets
Rivet Diameter
3.2mm
Material
Aluminium
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome