Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
Pack of 50 4.8mm X19mm Large Head Rivet - PR7
By TECNIKS
Order Code:
ZT3956252S
£9.99
each
Inc VAT (20%)
£129.87 minimum order value
Quantity
Price
Discount
1 - 19
£9.99
0%
20 - 49
£9.59
4%
50 +
£9.19
8%
13
Add to basket
Minimum order quantity: 13.
Get it by
Fri, 3rd Jan
In Stock
GBP
129.87
https://www.zoro.co.uk/shop/fasteners/rivets/pack-of-50-4-8mm-x19mm-large-head-rivet-pr7/p/ZT3956252S
Add to quotation
View all Rivets
Description
TECNIKS Pack of 50 4.8mm X19mm Large Head Rivet - PR7 PR7
Tags:
#BulkDiscount
Specifications
Specifications for Pack of 50 4.8mm X19mm Large Head Rivet - PR7
Diameter
4.8mm
Pack Quantity
50
Product Type
Large Head Rivet
Length
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome