Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Rivets
Rivets - Large Flange Type - 4.8mm x 25.4mm - Box Qty 200 - 32787
By CONNECT
Order Code:
ZT3601655S
£24.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/fasteners/rivets/rivets-large-flange-type-4-8mm-x-25-4mm-box-qty-200-32787/p/ZT3601655S
Add to quotation
View all Rivets
Description
Large Flange
Aluminium Alloy
DIN 7337
Specifications
Specifications for Rivets - Large Flange Type - 4.8mm x 25.4mm - Box Qty 200 - 32787
Product Type
Rivets
Length
25.4mm
Material
Aluminium Alloy
Type
Large Flange
Diameter
4.8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome