0
1
2

Standard Aluminium Rivets 4.8 x 16mm Bag of 100 RPD5000382

Order Code: ZT1291053P

£14.99 Inc VAT (20%)


Description

The Rapid Standard Rivets have standard aluminium heads and steel pins. They are suitable for use in decorating, repair of metal and automotive applications and can be used on sheet metal, hard plastic and leather parts. Suitable for the RP10, RP40, RP60 ad RP101 Riveters. Bag of 100 Rapid Standard Standard Aluminium Rivets with the following specification Size 4.8 x 16mm Grip range 9-12mm

See full description
Specifications for Standard Aluminium Rivets 4.8 x 16mm Bag of 100 RPD5000382
  • Type
    Aluminium Rivets
  • Diameter
    4.8mm
  • Pack Quantity
    100
  • Rivet Type
    Aluminium Rivets
  • Length
    16m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome