Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x120mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3375279S
£2.69
each
Inc VAT (20%)
£134.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.69
0%
50 - 99
£2.58
4%
100 +
£2.47
8%
Add to basket
Minimum order quantity: 50.
Get it in
14-17
working days
Available
GBP
134.50
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x120mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3375279S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x120mm Slotted Straight Pin Spring-Type Heavy A2
Thread
Metric
Length
120mm
Thread Size
10mm
Leading Standard
DIN 1481
Material
Stainless Steel
Grade
A2
L
120mm
s
2
BS
7060
a
2
DIN
1481
ISO
8752
Diameter
10mm
d2
6.5
D
10mm
NEN
2458
d1 (max.)
10.8
d1
10.5min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome