Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Rivets, Pins & Keys
Spring Pins
10x16mm Slotted Straight Pin Spring-Type Heavy A2
By Qualfast
Order Code:
ZT3920471S
£0.42
each
Inc VAT (20%)
£210.00 minimum order value
Quantity
Price
Discount
1 - 499
£0.42
0%
500 - 999
£0.40
5%
1000 +
£0.39
7%
Add to basket
Minimum order quantity: 500.
Get it in
12-15
working days
Available
GBP
210.00
https://www.zoro.co.uk/shop/fasteners/spring-pins/10x16mm-slotted-straight-pin-spring-type-heavy-a2/p/ZT3920471S
Add to quotation
View all Spring Pins
Description
Spring Type Steel
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 10x16mm Slotted Straight Pin Spring-Type Heavy A2
Leading Standard
DIN 1481
Material
Stainless Steel
Thread Size
10mm
Thread
Metric
Length
16mm
Grade
A2
d1 (max.)
10.8
DIN
1481
D
10mm
a
2
d2
6.5
d1
10.5min
L
16mm
s
2
Diameter
10mm
ISO
8752
BS
7060
NEN
2458
MFR Part No.
51428.100.016